Zoro Homepage

Channel Wing Fitting, Gold

  • Mfr # V978Y

  • Zoro # G1878055


product price: $14.49
/ea

Key Features

Sub-Category
Fittings and Brackets
Color
Gold
Finish
Electroplated
Material
Steel
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V978Y
Zoro #
G1878055
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
2 in
Thickness
1/4 in
Width
5 13/32 in
Overall Depth
2 in
Overall Width
5 13/32 in

Details

Sub-Category
Fittings and Brackets
Item
Wing Connector, Two-Way
Color
Gold
Finish
Electroplated
Material
Steel
Resistance Properties
Corrosion Resistant
Fitting Type
Z Shape Fitting

Description

Channel Wing Fitting, 180 Deg, 2 Tabs, Width 5 13/32 In, Depth 2 In, Thickness 1/4, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.