Channel Z Bracket, Silver
Mfr # V300ZEG
Zoro # G3045131
product price: $7.49
/eaKey Features
Sub-Category
Fittings and Brackets
Color
Silver
Finish
Electroplated
Material
Steel
Depth
2 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V300ZEG
Zoro #
G3045131
UPC #
00194484308605
Country of Origin
Multiple
Dimensions
Depth
2 1/8 in
Width
1 5/8 in
Thickness
1/4 in
Overall Width
1 5/8 in
Overall Depth
2 1/8 in
Details
Sub-Category
Fittings and Brackets
Item
Metallic Conduit Outlet Body, Z-Shape Connector
Color
Silver
Finish
Electroplated
Material
Steel
Includes
3 Holes
Description
Channel Z Bracket, Width 1 5/8 In, 1/4 In Thickness, Cold Formed, Steel, Silver, Electrogalvanized, Attaching Or Connecting A Series Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.