Channel Z Bracket, Silver
Mfr # V310ZEG
Zoro # G1878791
product price: $7.79
/eaKey Features
Sub-Category
Fittings and Brackets
Color
Silver
Finish
Electroplated
Conduit Size
9/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V310ZEG
Zoro #
G1878791
UPC #
-
Country of Origin
China
Dimensions
Conduit Size
9/16 in
Width
2 1/8 in
Thickness
1/4 in
Length
3 3/4 in
Length (Straight Wireway)
3 3/4 in
Overall Width
2 1/8 in
Hole Diameter
9/16 in
Overall Length
3 3/4 in
Details
Sub-Category
Fittings and Brackets
Item
Metallic Conduit Outlet Body, Z-Shape Connector
Color
Silver
Finish
Electroplated
Material
Steel
Includes
2 Holes
Description
Outlet Body,Steel,Overall L 3 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.