Channel Z Shape Fitting, Gold
Mfr # V310ZY
Zoro # G3305924
product price: $6.39
/eaKey Features
Sub-Category
Fittings and Brackets
Color
Gold
Finish
Electroplated
Material
Steel
Depth
13/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V310ZY
Zoro #
G3305924
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
13/16 in
Thickness
1/4 in
Width
2 1/8 in
Overall Depth
13/16 in
Overall Width
2 1/8 in
Details
Sub-Category
Fittings and Brackets
Item
Metallic Conduit Outlet Body, Z-Shape Connector
Color
Gold
Finish
Electroplated
Material
Steel
For Use With
1 5/8 in Strut Channels
Includes
2 Holes
Fitting Type
Z Shape Fitting
Description
Channel Z Shape Fitting, For Use with B Series Channel, Width 13/16 In, Depth 2 1/8 In, Steel Thickness 1/4 In, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.