Channelizer Cone, HDPE, High-Intensity Prismatic, 42" Height, 3 lb, Orange
Mfr # 03-770-42-P
Zoro # G9069024
product price: $17.35
/eaKey Features
Material
HDPE
Weight
3 lb
Outside Diameter
8 in
Includes
Base
Retroreflective Collar
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-770-42-P
Zoro #
G9069024
UPC #
-
Country of Origin
United States
Dimensions
Height
42"
Outside Diameter
8 in
Delineator Dia.
8 in
Delineator Height
42 in
Overall Height
42 in
Height of Reflective Stripe
No Tape
Conical Height
42 in
Description
Channelizer, Product Type Channelizer, Overall Height 42 in, Reflective Stripe Color Not Applicable, Top Style Grabber, Body Material HDPE, Body Color Orange, Conical Height 42 in, Includes Base, Legend Blank, Includes Reflective Striping No, Includes Weighted Base No, Nestable Yes, Installation Type Temporary, Outside Diameter 8 in, Reflective Grade High-Intensity Prismatic, Weight 3 lb, Base Color Not Applicable, Base Material Not Applicable, Height of Reflective Stripe Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.