Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charge Air Cooler Hose, ID 3 In, Blue

  • Mfr # 7758-0001

  • Zoro # G3316546


original price: $65.79
5% off
new price: $62.49
/ea

Key Features

Working Pressure (PSI)
60
For Use With
Charge Air
Material
Silicone
Color
Blue
Temp. Range
-65 Degrees to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7758-0001
Zoro #
G3316546
UPC #
-
Country of Origin
United States

Dimensions

Length
6"
Outside Dia. (In.)
3.23
Inside Dia. (In.)
3
Hose Length
6 in
Hose Inside Dia.
3 in
Hose Outside Dia.
3 1/4 in

Details

Working Pressure (PSI)
60
For Use With
Charge Air
Material
Silicone
Color
Blue
Item
Charge Air Cooler Hose
Temp. Range
-65 Degrees to 300 Degrees F
Includes
S.S.RINGS
Type
Cold Side
Standards
SAE J1231
Hose Reinforcement Material
Fiber
Hose Configuration
Bulk Hose
Hose Cover Material
Silicone
Hose Color
Blue
Air Cooler Side
Exhaust
Hose Tube Material
Silicone
Max. Working Pressure @ 70 F
60 psi
Not Recommended Chemicals
Compatible Chemicals
Air, Fresh Water
For Media Type
Air, Water

Description

Charge Air Cooler Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/4 in, Hose Length 6 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Blue, Max. Working Pressure @ 70 F 60 psi, Temp. Range -65 Degrees to 300 Degrees F, Standards SAE J1231, Hose Configuration Bulk Hose, Air Cooler Side Exhaust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.