CHEM ORP STD 200 MILLIV 500 ML
Mfr # 8ELA2
Zoro # G803616085
product price: $52.79
/eaKey Features
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Concentration
200 mV
Chemical Container Size
500 mL
Product Type
Orp Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8ELA2
Zoro #
G803616085
UPC #
190735562758
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Material
Amber Glass
Item
Orp Standard
Chemical Grade
Lab
Concentration
200 mV
Product Type
Orp Standard
Chemical Container Type
Bottle
Shelf Life
12 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Oxidation Reduction
Container Material
Amber Glass
REMOVE - Previous PI Node
O
Form
Liquid
Container Type
Bottle
CAS Number
14459-95-1, 7447-40-7, 7732-18-5
Quantity
500
Volume
500 mL
Description
Orp Standard, Concentration 200 mV, CAS Number 14459-95-1, 7447-40-7, 7732-18-5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.