Zoro Homepage

CHEM ORP STD 400 MILLIV 500 ML (Formerly Lab Safety Supply)

  • Mfr # 9APL4

  • Zoro # G303615533


product price: $50.19
/ea

Key Features

Concentration
400 mV
Shipping Restrictions
Dot - Sulfuric Acid/UN2796
Chemical Grade
Lab
Shelf Life
12 mo
Product Type
Orp Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9APL4
Zoro #
G303615533
UPC #
190735563403
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Concentration
400 mV
Shipping Restrictions
Dot - Sulfuric Acid/UN2796
Chemical Grade
Lab
Item
Orp Standard
Shelf Life
12 mo
Product Type
Orp Standard
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Application
Oxidation Reduction
CAS Number
7664-93-9, 7732-18-5, 7783-85-9
Quantity
500
Volume
500 mL
REMOVE - Previous PI Node
O
Container Material
Amber Glass
Form
Liquid
Container Type
Bottle

Description

Formerly Lab Safety Supply.


Orp Standard, Concentration 400 mV, CAS Number 7664-93-9, 7732-18-5, 7783-85-9, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Dot - Sulfuric Acid/UN2796

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.