Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM ORP STD 475 MILLIV 500 ML

  • Mfr # 9UEL4

  • Zoro # G403616584


product price: $50.19
/ea

Key Features

Product Type
Orp Standard
Shelf Life
12 mo
Chemical Grade
Lab
Concentration
475 mV
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9UEL4
Zoro #
G403616584
UPC #
190735563847
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Product Type
Orp Standard
Item
Orp Standard
Shelf Life
12 mo
Chemical Grade
Lab
Concentration
475 mV
Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Sulfuric Acid)/UN3264
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Application
Oxidation Reduction
REMOVE - Previous PI Node
O
Container Type
Bottle
Quantity
500
Form
Liquid
CAS Number
7664-93-9, 7732-18-5, 7783-83-7
Volume
500 mL
Container Material
Amber Glass

Description

Orp Standard, Concentration 475 mV, CAS Number 7664-93-9, 7732-18-5, 7783-83-7, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Sulfuric Acid)/UN3264

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.