This item is Discontinued.
This item is Discontinued.
Chemical Resistant Gloves, 10 1/2 in L, 10 mil, Yellow, S, 12 PK (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- V-10
- Zoro #
- G4643152
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Size
- S
- Glove Size
- S
- Glove Length
- 10 1/2 in
- Glove Thickness
- 10 mil
Details
- Item
- Chemical Resistant Gloves
- Color
- Yellow
- Cuff Style
- Pinked
- Glove Liner Material
- Unlined
Description
Chemical Resistant Gloves, 10 mil, 10 1/2 in, Cuff Pinked, Lining Unlined, Glove Size S, Color Yellow, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.