Chemical Resistant Gloves, 12" L, 11.00 mil, Blue, 10, 1 PR
- Mfr # 48UN93
- Zoro # G4150487
product price:Â
$
1.85
/pr
Sold in multiples of 12Â prs for
$22.20
Key Features
Color
Blue
Size
10
Glove Size
10
Glove Length
12"
Glove Thickness
11.00 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48UN93
- Zoro #
- G4150487
- UPC #
- 190735894415
- Country of Origin
- Multiple
Dimensions
- Size
- 10
- Glove Size
- 10
- Glove Length
- 12"
- Glove Thickness
- 11.00 mil
- Length
- 12"
- Size - Numeric
- 10
Details
- Item
- Chemical Resistant Gloves
- Color
- Blue
- Glove Texture
- Diamond
- Standards
- Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ANSI, ASTM
- Supported / Unsupported
- Unsupported
- Resists
- Wide Range of Chemicals Including Aromatic Solvents, Petroleum Solvents and Animal Fats
- Application
- Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
- Brand and Series
- Condor
- Wire Color
- Blue
Description
Chemical Resistant Gloves, Nitrile, 11 mil, 12 1/2 in, Cuff Straight, Lining Flock, Glove Size 10, Color Blue, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ANSI, ASTM, Resists Petroleum Solvents and Animal Fats, Wide Range of Chemicals Including Aromatic Solvents, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.