This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9K327
Zoro #
G4193621
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
S
Size
S
Glove Length
14 in
Glove Thickness
7 mil
Length
14 in
Thickness
7 mil
Details
Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Butyl
Description
Chemical Resistant Gloves, Butyl, 7 mil, 14 in, Glove Size S, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.