Zoro Homepage

Chemical Resistant Sleeves, 18 in Length, 0.59 mil Thick, Serged Seam, White, 2000 PK

  • Mfr # 2818W

  • Zoro # G9663297


product price: $106.99
/pk 2000, $0.05/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Size
One Size Only
Overall Length
18 in
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2818W
Zoro #
G9663297
UPC #
-
Country of Origin
China

Dimensions

Size
One Size Only
Overall Length
18 in
Thickness
0.59 mil

Details

Item
Chemical Resistant Sleeves
Color
White
Material
Polyethylene
Seam Style
Serged
Cuff Style
Elastic
Sleeves Primary Material
Polyethylene/Polypropylene

Description

Chemical Resistant Sleeves, Color White, Material Polyethylene, Seam Style Serged, Sleeves Primary Material Polyethylene/Polypropylene, Thickness 0.59 mil, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.