Chemical Resistant Sleeves, 18 in Length, 8 mil Thick, Welded Seam, Blue, 12 PK
Mfr # 2818BV
Zoro # G9663227
product price:Â $17.49
/pk 12, $1.46/eaKey Features
Color
Blue
Material
Vinyl
Size
One Size Only
Overall Length
18 in
Seam Style
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2818BV
Zoro #
G9663227
UPC #
-
Country of Origin
China
Dimensions
Size
One Size Only
Overall Length
18 in
Thickness
8 mil
Details
Item
Chemical Resistant Sleeves
Color
Blue
Material
Vinyl
Seam Style
Welded
Cuff Style
Elastic
Sleeves Primary Material
PVC/Vinyl
Wrist Closure
Elastic
Description
Chemical Resistant Sleeves, Color Blue, Material Vinyl, Overall Length 18 in, Seam Style Welded, Sleeves Primary Material PVC/Vinyl, Thickness 8 mil, Wrist Closure Elastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.