Chemical Resistant Sleeves, 18 in Length, Serged Seam, White, 500 PK
Mfr # 17500
Zoro # G9013934
product price:Â $57.49
/pk 500, $0.11/eaKey Features
Color
White
Material
Spunbond Polypropylene
Overall Length
18 in
Seam Style
Serged
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17500
Zoro #
G9013934
UPC #
-
Country of Origin
China
Dimensions
Overall Length
18 in
Details
Item
Chemical Resistant Sleeves
Color
White
Material
Spunbond Polypropylene
Seam Style
Serged
Cuff Style
Elastic
Sleeves Primary Material
Chemical Laminate M4000
Description
Chemical Resistant Sleeves, Color White, Material Spunbond Polypropylene, Seam Style Serged, Sleeves Primary Material Chemical Laminate M4000, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.