Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemo Waste Bags, 25 gal., Yellow, PK100

  • Mfr # 3UAD7

  • Zoro # G4162891


product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns

Key Features

Capacity
25 gal
Material
Polyethylene
Color
Yellow
Legend
Caution
Strength Rating
Contractor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UAD7
Zoro #
G4162891
UPC #
-
Country of Origin
United States

Dimensions

Height
41 in
Thickness
4 mil
Width
31 in
Overall Width
31 in

Details

Item
Chemo Waste Bags
Capacity
25 gal
Material
Polyethylene
Color
Yellow
Legend
Caution
Strength Rating
Contractor
Bag Closure Type
None
Trash Bag Material
Polyethylene
Package Configuration
Flat Pack
Bags per Roll/Pack
100
Bags Per Roll
Not a Roll
Bottom Seal Type
Flat
Max. Load
20 lb
Max. Temperature
Not Autoclavable
Bag Product Grouping
Chemo Waste Bags
Trash Bag Color Family
Yellow
Scent
Fragrance Free
Product Type
Chemo Waste Bags

Description

Chemo Waste Bags, Capacity 25 gal, Trash Bag Material Polyethylene, Thickness 4 mil, Color Yellow, Bag Closure Type None, Width 31 in, Height 41 in, Max. Load 20 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Caution, Package Configuration Flat Pack, Bags per Roll Not Applicable, Rolls per Package Not Applicable, Item Chemo Waste Bags, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.