Zoro Homepage

Chipping Hammer, Cone & Chisel, Hickory

  • Mfr # 19N778

  • Zoro # G4553543


product price: $18.29
/ea

Key Features

Type
Vertical
Head Material
Steel (M.S. En8)
Handle
Wood
Blade (1) Width
3/25 in
Features
Hickory Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19N778
Zoro #
G4553543
UPC #
190735397459
Country of Origin
India

Dimensions

Blade (1) Width
3/25 in
Overall Length
12 in
Blade (1) Length
1 7/25
Head Length
7 5/8 in
Blade Length
1 1/4 in

Details

Item
Chipping Hammer
Type
Vertical
Head Weight
17 oz
Head Material
Steel (M.S. En8)
Handle
Wood
Features
Hickory Handle
Hammer Type
Welders chipping hammer
Grip Style
Plain
Face Material
Steel
Handle Material
Wood
Blade Orientation
Parallel
Dead Blow Hammer
No
Replaceable Handle
Yes
Non-Sparking
No

Description

If you're looking for a chipping hammer that will get the job done, look no further than the Zoro Select 19N778 Chipping Hammer. It is an excellent tool for a variety of tasks in construction and home improvement. The wooden handle on this chipping hammer has a length of 12.4 in.. The head material is made from steel and weighs 17 oz.. With a 7 16/25 in. long head, this vertical chipping hammer has a blade width of 3/25 in., while its blade length is 1 7/25 in.. It also features a cone & chisel shape to make it more versatile when tackling various jobs around the house or workplace. If you need a sturdy, reliable tool to help with your projects, then this Zoro Select 19N778 Chipping Hammer is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.