Zoro Homepage

Chipping Hammer, Cross Chisel, Hickory

  • Mfr # 19N777

  • Zoro # G4618205


product price: $21.99
/ea

Key Features

Type
Vertical
Head Weight
16 oz
Head Material
Steel (M.S. En8)
Handle
Wood
Blade (2) Width
3/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19N777
Zoro #
G4618205
UPC #
190735397442
Country of Origin
India

Dimensions

Blade (2) Width
3/10 in
Overall Length
12 in
Blade (2) Length
1 9/50 in
Blade (1) Length
1 9/50 in
Head Length
7 1/2 in
Blade (1) Width
3/25 in
Blade Length
1 1/8 in

Details

Item
Chipping Hammer
Type
Vertical
Head Weight
16 oz
Head Material
Steel (M.S. En8)
Handle
Wood
Features
Hickory Handle
Blade Orientation
Parallel, Perpendicular
Handle Material
Wood
Grip Style
Plain
Hammer Type
Chipping Hammer
Face Material
Steel

Description

Chipping Hammer, Hammer Type Chipping Hammer, Handle Material Wood, Head Weight 16 oz, Blade Length 1 1/8 in, Face Material Steel, Overall Length 12 in, Grip Style Plain, Blade Orientation Parallel, Perpendicular, Features Hickory Handle, Head Length 7 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.