Zoro Homepage

Chipping Hammer With Soft Grip

  • Mfr # 19N774

  • Zoro # G4542562


product price: $12.49
/ea

Key Features

Type
Vertical
Head Weight
7 oz
Head Material
Steel (M.S. En8)
Handle
Plastic
Features
Soft Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19N774
Zoro #
G4542562
UPC #
190735397411
Country of Origin
India

Dimensions

Overall Length
10 in
Blade (1) Width
3/25"
Head Length
6 1/4 in
Blade (1) Length
49/50"
Blade Length
1 in

Details

Item
Chipping Hammer
Type
Vertical
Head Weight
7 oz
Head Material
Steel (M.S. En8)
Handle
Plastic
Features
Soft Grip
Hammer Type
Welders chipping hammer
Blade Orientation
Parallel
Face Material
Steel
Grip Style
Textured
Handle Material
Plastic
Replaceable Handle
No
Dead Blow Hammer
No
Non-Sparking
No

Description

Chipping Hammer, Hammer Type Welders chipping hammer, Handle Material Plastic, Head Weight 7 oz, Face Diameter Not Applicable, Blade Length 1 in, Face Material Steel, Overall Length 10 in, Grip Style Textured, Blade Orientation Parallel, Non-Sparking No, Replaceable Handle No, Dead Blow Hammer No, Features Soft Grip, Head Length 6 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.