Zoro Homepage

Chipping Hammer With Spring Steel Handle

  • Mfr # 19N781

  • Zoro # G4599165


product price: $10.19
/ea

Key Features

Type
Vertical
Head Weight
7 oz
Head Material
Steel (M.S. En8)
Handle
Spring Handle
Blade (1) Length
1 1/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19N781
Zoro #
G4599165
UPC #
190735397480
Country of Origin
India

Dimensions

Blade (1) Length
1 1/50 in
Head Length
6 1/2 in
Blade (1) Width
79/1000 in
Overall Length
10 in
Blade Length
1 in

Details

Item
Chipping Hammer
Type
Vertical
Head Weight
7 oz
Head Material
Steel (M.S. En8)
Handle
Spring Handle
Hammer Type
Welders chipping hammer
Handle Material
Steel
Blade Orientation
Perpendicular
Face Material
Steel
Grip Style
Wire Coil
Replaceable Handle
No
Non-Sparking
No
Dead Blow Hammer
No

Description

Chipping Hammer, Hammer Type Welders chipping hammer, Handle Material Steel, Head Weight 7 oz, Face Diameter Not Applicable, Blade Length 1 in, Face Material Steel, Overall Length 10 in, Grip Style Wire Coil, Blade Orientation Perpendicular, Non-Sparking No, Replaceable Handle No, Dead Blow Hammer No, Head Length 6 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.