Zoro Homepage

Chn Lnk Fbrc, 4 ft.x50 ft. Mesh 2-3/8 In.

  • Mfr # 4LVK7

  • Zoro # G1005541


product price: $217.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
4 ft
Mesh Size
2 3/8 in
Length
50 ft
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVK7
Zoro #
G1005541
UPC #
190735514641
Country of Origin
China

Dimensions

Height
4 ft
Mesh Size
2 3/8 in
Length
50 ft
Overall Length
50 ft
Overall Height
4 ft

Details

Color
Silver
Material
Steel
Item
Chain Link Fabric
Finish
Galvanized
Gauge
11 1/2 ga
Product Type
Chain Link Fabric

Description

Chain Link Fabric, Color Silver, Overall Height 4 ft, Gauge 11 1/2 ga, Product Type Chain Link Fabric, Material Steel, Overall Length 50 ft, Mesh Size 2 3/8 in, Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.