Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome, Brass, Bath Drain, Waste and Overflow Shoe

  • Mfr # 35224

  • Zoro # G4839499


product price: $21.19
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
304 Stainless Steel
Color - Drains
Gold
Connection - Drains
Slip
Length (In.)
1-3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35224
Zoro #
G4839499
UPC #
091712352242
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
1-3/16
Size
4-1/2"
Thread Size
1-3/8"-16
Overall Diameter
Overflow Shoe: 1-1/2"; Fine Threads Tube: 1-3/8"
Length In.
Fine Threads Tube: 16"
Fits Pipe Size
1 1/2 in
Overall Length
4 1/2 in

Details

Item
Waste and Overflow Shoe
Material of Construction - Drains
304 Stainless Steel
Color - Drains
Gold
Connection - Drains
Slip
Material of Construction
Chrome, Brass
Type
Bath Drain
Grid Material
Stainless Steel
Gauge
20
Includes
Chrome Plated Strainer Body
Drain Material
304 Stainless Steel
Color
Silver
Ligature Resistant
No
Connection Type
Slip
Finish
Chrome
Material
Brass
Basic Fitting Shape
Tube
Guage
20 ga.
Product Type
Overflow Shoe

Description

Overflow Shoe, Product Type Overflow Shoe, Includes Chrome Plated Strainer Body, Finish Chrome-Plated, Gauge 20 ga, Overall Length 4 1/2 in, Material Brass, Color Silver, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Thread Size 1-3/8 In.-16, Connection Type Slip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.