Chrome Escutcheon 23/32 ID
Mfr # 42-4102
Zoro # G1036865
product price: $2.99
/eaKey Features
Sub-Category
Escutcheons & Flanges
Fits Brand
American Standard
Material
Metal
Finish
Chrome
Material of Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42-4102
Zoro #
G1036865
UPC #
026607007006
Country of Origin
Taiwan, Province of China
Dimensions
Size
3"
Overall Width
3 in
Overall Height
3/8 in
Details
Sub-Category
Escutcheons & Flanges
Fits Brand
American Standard
Material
Metal
Finish
Chrome
Material of Construction
Metal
For Use With
American Standard Faucets
Item
Escutcheon
For Use With Mfr. Model Number
31-4102, 31-4103
Product Type
Escutcheon
Compatible Manufacturer Part Number
31-4102, 31-4103
Compatible Brand
American Standard
Part Type
Escutcheon Rings
Compatible Series
American Standard Colony
Description
Escutcheon, Chrome Finish, Material of Construction Metal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.