Zoro Homepage

Chrome Plated Finish High Carbon Steel Nylon Insert Hex Lock Nut Assortment, 55 pc.

  • Mfr # MK558H

  • Zoro # G2872545


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Includes
(5) Each: 10-24, 10-32, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 5/8"-18, Plastic Tray 13 1/2 in x 9 in
System of Measurement
Inch
Material
High Carbon Steel
Finish
Chrome
Number of Sizes
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK558H
Zoro #
G2872545
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Number of Sizes
11
Number of Thread Sizes
11
Thread Sizes
#10-24, #10-32, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-18, 7/16"-14, 7/16"-20
Number of different sizes
11

Description

Hex Locknut Assortment, Dimensional Standards ASME B18.16.6, Hex Type Standard Hex, Includes Washers No, Lock Type Nylon Insert, Material Grade/Class Grade 2, Material Quality Standards SAE J429, Number of Nuts 55, Number of Thread Sizes 11, Number of Washers 0, Nut Finish Chrome-Plated, Nut Material Steel, Nut Type Hex Lock Nut, Smallest Thread Size #10-24, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.