Shop ZORO SELECT
See all product information
Create Account
Chrome Spacer, PK2
Mfr # MPB4325
Zoro # G922588256
product price:Â
$
9.29
/pk 2, $4.65/ea
Key Features
System of Measurement
Inch
Spacer Type
Round
Material
Steel
Wire Rope Length
1 in
For Screw Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPB4325
- Zoro #
- G922588256
- UPC #
- 632393679206
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1 in
- For Screw Size
- 1/2 in
- Inside Diameter
- 0.531 in
- Outside Diameter
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- System of Measurement
- Inch
- Spacer Type
- Round
- Material
- Steel
- Item
- Chrome Spacer
- Color
- Silver
- Material Grade/Class
- 12L14
- Finish
- Chrome-Plated
Description
Chrome Spacer, Spacer Type Round, For Screw Size 1/2 in, Overall Length 1 in, Inside Diameter 0.531 in, Outside Diameter 1 in, Retaining Rib Diameter Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Chrome-Plated, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov