Zoro Homepage

Chrome Spacer, PK3

  • Mfr # MPB4320

  • Zoro # G522588526


product price: $8.39
/pk 3, $2.80/ea
Sold in multiples of 2 for $16.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB4320
Zoro #
G522588526
UPC #
632393679152
Country of Origin
United States

Description

Chrome Spacer, Spacer Type Round, For Screw Size 1/2 in, Overall Length 1/8 in, Inside Diameter 0.531 in, Outside Diameter 1 in, Retaining Rib Diameter Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Chrome-Plated, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.