Chrome Spacer, PK5
Mfr # MPB1609
Zoro # G322588221
product price: $8.69
/pk 5, $1.74/eaSold in multiples of 2 for $17.38
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB1609
Zoro #
G322588221
UPC #
632393679541
Country of Origin
United States
Description
Chrome Spacer, Spacer Type Round, For Screw Size 5/16 in, Overall Length 3/8 in, Inside Diameter 0.344 in, Outside Diameter 9/16 in, Retaining Rib Diameter Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Chrome-Plated, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.