Shop ZORO SELECT
See all product information
Create Account
Chrome Spacer, PK5
Mfr # MPB1610
Zoro # G922588614
product price:Â
$
8.99
/pk 5, $1.80/ea
Sold in multiples of 2 for $17.98
Key Features
For Screw Size
5/16 in
Material Grade/Class
12L14
System of Measurement
Inch
Finish
Chrome-Plated
Wire Rope Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPB1610
- Zoro #
- G922588614
- UPC #
- 632393679374
- Country of Origin
- United States
- Material Grade/Class
- 12L14
- System of Measurement
- Inch
- Finish
- Chrome-Plated
- Color
- Silver
- Item
- Chrome Spacer
- Material
- Steel
- Spacer Type
- Round
Description
Chrome Spacer, Spacer Type Round, For Screw Size 5/16 in, Overall Length 1/2 in, Inside Diameter 0.344 in, Outside Diameter 9/16 in, Retaining Rib Diameter Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Chrome-Plated, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Package Quantity 5