Zoro Homepage

Chrome Spacer, PK5

  • Mfr # MPB1616

  • Zoro # G922588539


product price: $9.69
/pk 5, $1.94/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB1616
Zoro #
G922588539
UPC #
632393679435
Country of Origin
United States

Description

Chrome Spacer, Spacer Type Round, For Screw Size 3/8 in, Overall Length 1/2 in, Inside Diameter 0.406 in, Outside Diameter 5/8 in, Retaining Rib Diameter Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Chrome-Plated, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.