Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrylser Hood Prop & Rod End Asst, 131 Pc

  • Mfr # 8169

  • Zoro # G3661262


product price: $48.15
/ea

Key Features

For Use On
Chrylser Cars and Trucks
Material
Nylon
Features
(1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (12) Black Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side CHRYLSER # 4717165, (12) Black Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side GM # 16630689, (12) Green Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side CHRYLSER # 3454221, (12) Green Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side CHRYLSER # 4658675, (12) Natural Nylon Door Lock Rod Clips 5/32 in Rod Size Right Hand Side CHRYLSER # 4717164, (12) Natural Nylon Door Lock Rod Clips 5/32 in Rod Size Right Hand Side GM # 16630688, (12) Orange Nylon Door Lock Rod Clips 1/8 in Rod Size Left Hand Side CHRYLSER # 4658445, (12) Purple Nylon Door Lock Rod Clips 1/8 in Rod Size Right Hand Side CHRYLSER # 4658444, (12) Red Nylon Door Lock Rod Clips 5/32 in Rod Size Right Hand Side CHRYLSER # 3454220, (12) Red Nylon Door Lock Rod Clips 5/32 in Rod Size Right Hand Side CHRYLSER # 4658674, (5) Black Nylon Hood Prop Rod Clips 5/16 in Rod Size 1 3/8 in O.A. Length CHRYLSER # J4007456, (6) Natural Nylon Hood Prop Clips 7mm Rod Diameter GM # 15021761
Compatible with Vehicle Make
Chrylser
Assortment Type
Nylon Door Lock Rod Clip, Nylon Hood Prop Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8169
Zoro #
G3661262
UPC #
841213017733
Country of Origin
United States

Details

Item
Chrylser Hood Prop and Rod End Assortment
For Use On
Chrylser Cars and Trucks
Material
Nylon
Features
(1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (12) Black Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side CHRYLSER # 4717165, (12) Black Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side GM # 16630689, (12) Green Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side CHRYLSER # 3454221, (12) Green Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side CHRYLSER # 4658675, (12) Natural Nylon Door Lock Rod Clips 5/32 in Rod Size Right Hand Side CHRYLSER # 4717164, (12) Natural Nylon Door Lock Rod Clips 5/32 in Rod Size Right Hand Side GM # 16630688, (12) Orange Nylon Door Lock Rod Clips 1/8 in Rod Size Left Hand Side CHRYLSER # 4658445, (12) Purple Nylon Door Lock Rod Clips 1/8 in Rod Size Right Hand Side CHRYLSER # 4658444, (12) Red Nylon Door Lock Rod Clips 5/32 in Rod Size Right Hand Side CHRYLSER # 3454220, (12) Red Nylon Door Lock Rod Clips 5/32 in Rod Size Right Hand Side CHRYLSER # 4658674, (5) Black Nylon Hood Prop Rod Clips 5/16 in Rod Size 1 3/8 in O.A. Length CHRYLSER # J4007456, (6) Natural Nylon Hood Prop Clips 7mm Rod Diameter GM # 15021761
Compatible with Vehicle Make
Chrylser
Assortment Type
Nylon Door Lock Rod Clip, Nylon Hood Prop Clip
Includes
(12) Black Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side CHRYLSER # 4717165, (12) Green Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side CHRYLSER, (12) Orange Nylon Door Lock Rod Clips 1/8 in Rod Size Left Hand Side CHRYLSER # 4658445
Fastener Material
Nylon

Description

Chrylser Hood Prop and Rod End Assortment, Compatible with Vehicle Make Chrylser, Fastener Material Nylon, Assortment Type Nylon Door Lock Rod Clip, Nylon Hood Prop Clip, Includes (12) Black Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side CHRYLSER # 4717165, (12) Green Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side CHRYLSER, (12) Orange Nylon Door Lock Rod Clips 1/8 in Rod Size Left Hand Side CHRYLSER # 4658445

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.