Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.0375In, 4 Flute, Carbide

  • Mfr # 500-0000375

  • Zoro # G7886051


product price: $24.79
/ea

Key Features

Size - Decimal
0.0375 in - 0.0375
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0000375
Zoro #
G7886051
UPC #
888226107990
Country of Origin
United States

Dimensions

Size - Decimal
0.0375 in - 0.0375
Flute Length
1/4 in
Large End Dia.
0.0375"
Reamer Size
1/32 in
Size
0.0375"
Overall Length
1 1/2 in
Shank Dia.
1/32 in
Shank Size
0.0375"
Dimension Type
Decimal inch
Size- Decimal
0.0375" (0.0375)
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Cutting Direction
Right Hand
Spiral Direction
Neutral
Decimal Equivalent
0.0375
Chamfer
45 Degrees
Material
Carbide
Number of Flutes
4
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Coolant Through
No
Shank Type
Straight
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.