Zoro Homepage

Chucking Reamer, 0.0445In, 4 Flute, Carbide

  • Mfr # 500-0000445

  • Zoro # G8051811


product price: $24.79
/ea

Key Features

Size - Decimal
0.0445 in - 0.0445
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0000445
Zoro #
G8051811
UPC #
888226108072
Country of Origin
United States

Dimensions

Size - Decimal
0.0445 in - 0.0445
Flute Length
3/8 in
Dimension Type
Decimal inch
Shank Dia.
1/32 in
Size- Decimal
0.0445" (0.0445)
Overall Length
1 1/2 in
Large End Dia.
0.0445"
Shank Size
0.0445"
Reamer Size
1/32 in
Size
0.0445"
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.