Zoro Homepage

Chucking Reamer, 0.0555In, 4 Flute, Carbide

  • Mfr # 500-0000555

  • Zoro # G8430581


product price: $23.99
/ea

Key Features

Size - Decimal
0.0555 in - 0.0555
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0000555
Zoro #
G8430581
UPC #
888226108263
Country of Origin
United States

Dimensions

Size - Decimal
0.0555 in - 0.0555
Flute Length
3/8 in
Overall Length
1 1/2 in
Large End Dia.
0.0555"
Shank Size
0.0555"
Dimension Type
Decimal inch
Reamer Size
3/64 in
Size- Decimal
0.0555" (0.0555)
Shank Dia.
3/64 in
Size
0.0555"
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.