Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.0665In, 4 Flute, Carbide

  • Mfr # 500-0000665

  • Zoro # G8240547


product price: $23.84
/ea

Key Features

Size - Decimal
0.0665 in - 0.0665
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0000665
Zoro #
G8240547
UPC #
888226108454
Country of Origin
United States

Dimensions

Size - Decimal
0.0665 in - 0.0665
Flute Length
1/2 in
Size- Decimal
0.0665" (0.0665)
Shank Size
0.0665"
Large End Dia.
0.0665"
Dimension Type
Decimal inch
Reamer Size
1/16 in
Size
0.0665"
Overall Length
1 3/4 in
Shank Dia.
1/16 in
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
4
Material Applications
Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Spiral Direction
Neutral
Chamfer
45 Degrees
Chamfer Angle
45 Degrees
Decimal Equivalent
0.0665
Primary Material Application ISO Code
H, K, M, N3, P3, S1
Shank Type
Straight
Primary Material Application
All Materials
Material
Carbide
Cutting Direction
Right Hand
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.