Zoro Homepage

Chucking Reamer, 0.0875In, 4 Flute, Carbide

  • Mfr # 500-0000875

  • Zoro # G8197716


product price: $27.24
/ea

Key Features

Size - Decimal
0.0875 in - 0.0875
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0000875
Zoro #
G8197716
UPC #
888226108799
Country of Origin
United States

Dimensions

Size - Decimal
0.0875 in - 0.0875
Flute Length
1/2 in
Shank Dia.
5/64 in
Dimension Type
Decimal inch
Size
0.0875"
Large End Dia.
0.0875"
Overall Length
2 in
Shank Size
0.0875"
Reamer Size
5/64 in
Size- Decimal
0.0875" (0.0875)
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.