Zoro Homepage

Chucking Reamer, 0.0885In, 4 Flute, Carbide

  • Mfr # 500-0000885

  • Zoro # G8239481


product price: $27.24
/ea

Key Features

Size - Decimal
0.0885 in - 0.0885
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0000885
Zoro #
G8239481
UPC #
888226108867
Country of Origin
United States

Dimensions

Size - Decimal
0.0885 in - 0.0885
Flute Length
1/2 in
Reamer Size
5/64 in
Shank Size
0.0885"
Overall Length
2 in
Large End Dia.
0.0885"
Size- Decimal
0.0885" (0.0885)
Shank Dia.
5/64 in
Dimension Type
Decimal inch
Size
0.0885"
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.