Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.1095In, 4 Flute, Carbide

  • Mfr # 500-0001095

  • Zoro # G8357036


product price: $29.58
/ea

Key Features

Size - Decimal
0.1095 in - 0.1095
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0001095
Zoro #
G8357036
UPC #
888226109246
Country of Origin
United States

Dimensions

Size - Decimal
0.1095 in - 0.1095
Flute Length
5/8 in
Overall Length
2 1/4 in
Reamer Size
7/64 in
Dimension Type
Decimal inch
Size
0.1095"
Size- Decimal
0.1095" (0.1095)
Shank Dia.
7/64 in
Shank Size
0.1095"
Large End Dia.
0.1095"
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Shank Type
Straight
Chamfer Angle
45 Degrees
Material
Carbide
Chamfer
45 Degrees
Primary Material Application ISO Code
H, K, M, N3, P3, S1
Decimal Equivalent
0.1095
Material Applications
Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Number of Flutes
4
Primary Material Application
All Materials
Cutting Direction
Right Hand
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.