Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.1240 In., 4 Flute, HSS

  • Mfr # 11V429

  • Zoro # G3884824


product price: $6.49
/ea

Key Features

Size - Decimal
0.1240 in - 0.1240
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Undersized
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V429
Zoro #
G3884824
UPC #
190735381007
Country of Origin
India

Dimensions

Size - Decimal
0.1240 in - 0.1240
Flute Length
7/8 in
Shank Dia.
7/64 in
Overall Length
3 1/2 in
Shank Size
0.1240"
Size- Decimal
0.1240" (0.1240)
Size
0.1240"
Reamer Size
7/64 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Undersized
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Chamfer
45 Degrees
Coolant Through
No
Number of Flutes
4
Spiral Direction
Neutral
Shank Type
Straight
Decimal Equivalent
0.1240
Material
High Speed Steel
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Primary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.