Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.1475In, 4 Flute, Carbide

  • Mfr # 500-0001475

  • Zoro # G8100163


product price: $36.21
/ea

Key Features

Size - Decimal
0.1475 in - 0.1475
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0001475
Zoro #
G8100163
UPC #
888226109802
Country of Origin
United States

Dimensions

Size - Decimal
0.1475 in - 0.1475
Flute Length
3/4 in
Large End Dia.
0.1475"
Shank Dia.
9/64 in
Size- Decimal
0.1475" (0.1475)
Reamer Size
9/64 in
Size
0.1475"
Shank Size
0.1475"
Dimension Type
Decimal inch
Overall Length
2 1/2 in
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide
Chamfer Angle
45 Degrees
Shank Type
Straight
Primary Material Application ISO Code
H, K, M, N3, P3, S1
Primary Material Application
All Materials
Cutting Direction
Right Hand
Decimal Equivalent
0.1475
Chamfer
45 Degrees
Spiral Direction
Neutral
Material Applications
Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Number of Flutes
4
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.