Zoro Homepage

Chucking Reamer, 0.1625In, 4 Flute, Carbide

  • Mfr # 500-0001625

  • Zoro # G8274506


product price: $41.32
/ea

Key Features

Size - Decimal
0.1625 in - 0.1625
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0001625
Zoro #
G8274506
UPC #
888226109932
Country of Origin
United States

Dimensions

Size - Decimal
0.1625 in - 0.1625
Flute Length
7/8 in
Reamer Size
5/32 in
Size- Decimal
0.1625" (0.1625)
Shank Size
0.1625"
Large End Dia.
0.1625"
Dimension Type
Decimal inch
Size
0.1625"
Overall Length
2 3/4 in
Shank Dia.
5/32 in
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.