Zoro Homepage

Chucking Reamer, 0.1675In, 4 Flute, Carbide

  • Mfr # 500-0001675

  • Zoro # G8178012


product price: $41.32
/ea

Key Features

Size - Decimal
0.1675 in - 0.1675
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0001675
Zoro #
G8178012
UPC #
888226110020
Country of Origin
United States

Dimensions

Size - Decimal
0.1675 in - 0.1675
Flute Length
7/8 in
Size
0.1675"
Reamer Size
5/32 in
Shank Dia.
5/32 in
Shank Size
0.1675"
Overall Length
2 3/4 in
Dimension Type
Decimal inch
Size- Decimal
0.1675" (0.1675)
Large End Dia.
0.1675"
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Chamfer Angle
45 Degrees
Material
Carbide
Decimal Equivalent
0.1675
Number of Flutes
4
Shank Type
Straight
Cutting Direction
Right Hand
Coolant Through
No
Primary Material Application ISO Code
K, M, N, S1
Primary Material Application
All Materials
Chamfer
45 Degrees
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.