Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.1815In, 4 Flute, Carbide

  • Mfr # 500-0001815

  • Zoro # G8116491


product price: $41.85
/ea

Key Features

Size - Decimal
0.1815 in - 0.1815
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0001815
Zoro #
G8116491
UPC #
888226103701
Country of Origin
United States

Dimensions

Size - Decimal
0.1815 in - 0.1815
Flute Length
7/8 in
Shank Dia.
11/64 in
Reamer Size
11/64 in
Size- Decimal
0.1815" (0.1815)
Large End Dia.
0.1815"
Shank Size
0.1815"
Overall Length
2 3/4 in
Dimension Type
Decimal inch
Size
0.1815"
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Primary Material Application
All Materials
Chamfer Angle
45 Degrees
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Chamfer
45 Degrees
Decimal Equivalent
0.1815
Material
Carbide
Primary Material Application ISO Code
K, M, N, S1
Number of Flutes
4
Shank Type
Straight
Cutting Direction
Right Hand
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.