Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.1855In, 4 Flute, Carbide

  • Mfr # 500-0001855

  • Zoro # G7912353


product price: $41.32
/ea

Key Features

Size - Decimal
0.1855 in - 0.1855
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0001855
Zoro #
G7912353
UPC #
888226102803
Country of Origin
United States

Dimensions

Size - Decimal
0.1855 in - 0.1855
Flute Length
7/8 in
Reamer Size
11/64 in
Dimension Type
Dowel Pin
Shank Dia.
11/64 in
Size- Decimal
0.1855" (0.1855)
Large End Dia.
0.1855"
Overall Length
2 3/4 in
Size
0.1855"
Shank Size
0.1855"
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Coolant Through
No
Number of Flutes
4
Decimal Equivalent
0.1855
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application
All Materials
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Shank Type
Straight
Material
Carbide
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Dowel Pin, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.