Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.1995In, 4 Flute, Carbide

  • Mfr # 500-0001995

  • Zoro # G8112921


product price: $45.66
/ea

Key Features

Size - Decimal
0.1995 in - 0.1995
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0001995
Zoro #
G8112921
UPC #
888226110365
Country of Origin
United States

Dimensions

Size - Decimal
0.1995 in - 0.1995
Flute Length
1 in
Overall Length
3 in
Shank Dia.
3/16 in
Size- Decimal
0.1995" (0.1995)
Shank Size
0.1995"
Large End Dia.
0.1995"
Size
0.1995"
Dimension Type
Decimal inch
Reamer Size
3/16 in
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Primary Material Application
All Materials
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Material
Carbide
Number of Flutes
4
Decimal Equivalent
0.1995
Shank Type
Straight
Cutting Direction
Right Hand
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, S1
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.