Zoro Homepage

Chucking Reamer, 0.2025In, 4 Flute, Carbide

  • Mfr # 500-0002025

  • Zoro # G8205671


product price: $45.66
/ea

Key Features

Size - Decimal
0.2025 in - 0.2025
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0002025
Zoro #
G8205671
UPC #
888226110419
Country of Origin
United States

Dimensions

Size - Decimal
0.2025 in - 0.2025
Flute Length
1 in
Reamer Size
3/16 in
Size- Decimal
0.2025" (0.2025)
Shank Dia.
3/16 in
Size
0.2025"
Overall Length
3 in
Dimension Type
Decimal inch
Shank Size
0.2025"
Large End Dia.
0.2025"
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.