Zoro Homepage

Chucking Reamer, 0.2295In, 4 Flute, Carbide

  • Mfr # 500-0002295

  • Zoro # G8456953


product price: $46.84
/ea

Key Features

Size - Decimal
0.2295 in - 0.2295
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0002295
Zoro #
G8456953
UPC #
888226111065
Country of Origin
United States

Dimensions

Size - Decimal
0.2295 in - 0.2295
Flute Length
1 in
Reamer Size
7/32 in
Shank Size
0.2295"
Size- Decimal
0.2295" (0.2295)
Dimension Type
Decimal inch
Shank Dia.
7/32 in
Overall Length
3 in
Size
0.2295"
Large End Dia.
0.2295"
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.