Zoro Homepage

Chucking Reamer, 0.2530In, 4 Flute, Carbide

  • Mfr # 500-0002530

  • Zoro # G7821247


product price: $52.29
/ea

Key Features

Size - Decimal
0.2530 in - 0.2530
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0002530
Zoro #
G7821247
UPC #
888226083089
Country of Origin
United States

Dimensions

Size - Decimal
0.2530 in - 0.2530
Flute Length
1 in
Size- Decimal
0.2530" (0.2530)
Size
0.2530"
Reamer Size
1/4 in
Shank Dia.
1/4 in
Dimension Type
Decimal inch
Shank Size
0.2530"
Overall Length
3 in
Large End Dia.
0.2530"
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.