Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.2565In, 6 Flute, Carbide

  • Mfr # 500-0002565

  • Zoro # G8205714


product price: $61.96
/ea

Key Features

Size - Decimal
0.2565 in - 0.2565
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0002565
Zoro #
G8205714
UPC #
888226104166
Country of Origin
United States

Dimensions

Size - Decimal
0.2565 in - 0.2565
Flute Length
1 1/8 in
Size- Decimal
0.2565" (0.2565)
Overall Length
3 1/4 in
Dimension Type
Decimal inch
Size
0.2565"
Large End Dia.
0.2565"
Shank Size
0.2565"
Shank Dia.
1/4 in
Reamer Size
1/4 in
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, S1
Primary Material Application
All Materials
Chamfer
45 Degrees
Coolant Through
No
Decimal Equivalent
0.2565
Shank Type
Straight
Material
Carbide
Number of Flutes
6
Spiral Direction
Neutral
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.