Zoro Homepage

Chucking Reamer, 0.3240 In, 6 Fl, Carbide

  • Mfr # 500-0003240

  • Zoro # G8387617


product price: $83.13
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.3240 in - 0.3240
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0003240
Zoro #
G8387617
UPC #
888226111782
Country of Origin
United States

Dimensions

Size - Decimal
0.3240 in - 0.3240
Flute Length
1 1/4 in
Large End Dia.
0.3240"
Size
0.3240"
Shank Size
0.3240"
Reamer Size
5/16 in
Overall Length
3 1/2 in
Shank Dia.
5/16 in
Size- Decimal
0.3240" (0.3240)
Dimension Type
Decimal inch
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.