Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.3260 In, 6 Fl, Carbide

  • Mfr # 500-0003260

  • Zoro # G8196474


product price: $83.13
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.3260 in - 0.3260
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0003260
Zoro #
G8196474
UPC #
888226111805
Country of Origin
United States

Dimensions

Size - Decimal
0.3260 in - 0.3260
Flute Length
1 1/4 in
Reamer Size
5/16 in
Size- Decimal
0.3260" (0.3260)
Shank Size
0.3260"
Shank Dia.
5/16 in
Size
0.3260"
Large End Dia.
0.3260"
Overall Length
3 1/2 in
Dimension Type
Decimal inch
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Cutting Direction
Right Hand
Spiral Direction
Neutral
Coolant Through
No
Chamfer
45 Degrees
Primary Material Application
All Materials
Material
Carbide
Decimal Equivalent
0.3260
Shank Type
Straight
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
H, K, M, N3, N4, P3, S
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Plastic, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.